Buy more than* S$200* and get FREE SHIPPING

Taper Wool Buff

1.00 (3)
Installation Method
Magic type (About phi145 - 150 buff pads)
Outer Diameter (phi mm)
180
Inner Diameter (phi mm)
26
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White (liner) 1Sheet 1 180mm 34693863 -
Discontinued
[x]
Yellow (lining) 1Sheet 1 180mm 39215215 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
First polish after vehicle painting
1
From Japan
On 2011-01-26 13:43:39
Although it is a no-brand, it is too poor. Shortly after I started using it, the wool started to slip off and I got to sleep immediately without waist, and it was disposable with one unit. The price is somewhat higher for Sankyu and 3 M, but it is cheap as a result.
This review is about item#34693863.
Painting of paint
1
From Japan
On 2010-12-08 11:53:17
I expected the tapered structure to be a complicated place or a polished case, but it was useless without waist. Besides, hair loss is terrible, and grinding power is another one.
This review is about item#34693863.
Car polish
1
From Japan
On 2010-10-23 19:48:50
I can not use it at all because the outer hair comes out from the root. If you brush 1 unit, it is the end. I will not buy it again.
This review is about item#34693863.

Related Products