Buy more than* S$200* and get FREE SHIPPING

Hexagon-Head Axis Stainless Steel Twist Drill

4.43 (7)
Purpose
Hole drilling of stainless steel, iron, resin and wood.
Shank Diameter (mm)
6.35
Compatible Models
Electric drill, charge twist-drill driver charge impact driver
Material
Cobalt HSS (high speed steel) HSS-Co
Set Contents
phi 1.5, 2.2, 5.3, 3.2, 3.5, 4.4, 5.4, 8.5, 4.8, 5.0 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 10 make up 34693985 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Pilot hole of the woodworking and plastics
5
From Japan
On 2014-10-26 16:19:11
Size also want to also use a good size and easy to use.
This review is about item#34693985.
Pilot hole of the woodworking and plastics
5
From Japan
On 2014-10-26 16:18:22
Size also want to also use a good size and easy to use.
This review is about item#34693985.
Pilot hole of the woodworking and plastics
5
From Japan
On 2014-10-26 14:45:23
Dimension types of cone would like to use perfect also.
This review is about item#34693985.
Drilling of the underlying
4
From Japan
On 2014-01-29 01:49:19
Easily and be boring, working process can be smoothly.
This review is about item#34693985.
Drilling to SUS plate
5
From Japan
On 2013-09-02 15:47:00
Cheap, sharpness will be long-lasting. Gone to fold about two, it is a repeat because it was taken by one.
This review is about item#34693985.
Drilling in stainless steel winding pipe
4
From Japan
On 2013-02-06 09:42:58
Easy-to-use.
This review is about item#34693985.
repair
3
From Japan
On 2012-03-29 06:49:06
Properly to use the oil because the burning soon as miscellaneous to use
This review is about item#34693985.

Related Products