Buy more than* S$200* and get FREE SHIPPING

AC Adapter

2.50 (4)
Input
AC100V 50/60Hz 9.8VA, AC100V 50/60Hz 9.8VA
Output
DC9V 600mA, DC9V 600mA
Compatible
AF-R220 CG-K/KF CGX-K CUXI-IV HG/HGII LS/LS-K LG MC MFG SG UG-K MP-12/16 PF PFII HG-30KS/M, AF-R220 CG-K/KF CGX-K CUXI-IV HG/HGII LS/LS-K LG MC MFG SG UG-K MP-12/16 PF PFII HG-30KS/M
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM100 34695297 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
As the power source of the electronic scale
3
From Japan
On 2015-02-09 16:55:30
It's neither good nor bad
This review is about item#34695297.
Because now Adapita - broken
5
From Japan
On 2014-11-27 13:28:14
no problem
This review is about item#34695297.
AC Adapter
1
From Japan
On 2014-05-08 13:55:57
I thought that it was a switching type, it could not be used with a 13.5 V overcurrent in a transformer type no-load condition.
This review is about item#34695297.
For effectors
1
From Japan
On 2014-05-07 13:40:54
In addition, we are prepared to delete review posts, after obtaining the answer came, after acquisition, you can not use from overcurrent like trans type etc !!
This review is about item#34695297.

Related Products