Buy more than* S$200* and get FREE SHIPPING

Bioto caster freely elastomer vehicles

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Pitch A x B (A ' x B ')(mm)
82x40
Mounting Hole Diameter P(mm)
9
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
60
Wheel Width W(mm)
27
Plate Dimensions X x Y (mm)
100x58
Eccentricity E (mm)
32
Attachment Height H (mm)
122
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TES100TB 34700933 14.42 SGD
In stock
ADD TO CART

Related Products