Buy more than* S$200* and get FREE SHIPPING

HSP coupler socket (for female thread mounting / parallel thread male seat)

Purpose
For high pressure , For 20.6 Mpa hydraulic pressure
Pressure Resistance (MPa [kgf/cm2])
31.0[316]
Maximum Working Pressure (MPa)
20.6
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Compatible O-Ring Dimensions Ds (mm) Opponent Mounting Size Dimensions Ls (mm) Dimension T (mm) Dimensions B (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Compatible O-Ring Dimensions Ds (mm) Opponent Mounting Size Dimensions Ls (mm) Dimension T (mm) Dimensions B (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
777-8848 P-14 33 G3/8 82.5 G 3/8B 18 4.5 246 1pc 1 3HS-GP 34731015 67.99 SGD
In stock
777-9127 P-24 43 G3/4 96 G 3/4B 22 5.5 498 1pc 1 6HS-GP 34731033 93.99 SGD
In stock
777-8724 P-11 27.5 G1/4 69.5 G 1/4B 16 4.5 149 1pc 1 2HS-GP 34731006 58.99 SGD
In stock
777-8996 P-18 43 G1/2 93 G 1/2B 20 5.5 476 1pc 1 4HS-GP 34731024 86.99 SGD
In stock
ADD TO CART

Related Products