Buy more than* S$200* and get FREE SHIPPING

HSP coupler socket (female threads for mounting / parallel threaded female sheet)

Pressure Resistance (MPa [kgf/cm2])
31.0[316]
Maximum Working Pressure (MPa)
20.6
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Dimensions Ls (mm) Dimension T (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Compatible O-Ring Dimensions Ds (mm) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Ls (mm) Dimension T (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Compatible O-Ring Dimensions Ds (mm) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 G 1/4B 11.5 146 777-8732 P-11 27.5 G1/4 1pc 1 2HS-GS 34731085 58.99 SGD
Shipped after 2018-05-24
87.5 G 1/2B 14.5 469 777-9003 P-18 43 G1/2 1pc 1 4HS-GS 34731103 85.99 SGD
Shipped after 2018-05-24
77.5 G 3/8B 13 242 - P-14 33 G3/8 1pc 1 3HS-GS 34731094 64.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products