Buy more than* S$200* and get FREE SHIPPING

HSP coupler plug (female thread attachment / parallel thread female seat)

Purpose
For high pressure , For 20.6 Mpa hydraulic pressure
Pressure Resistance (MPa [kgf/cm2])
31.0[316]
Maximum Working Pressure (MPa)
20.6
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Compatible O-Ring Dimension Dp (phi mm) Opponent Mounting Size Dimensions Lp (mm) Dimension T (mm) Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Compatible O-Ring Dimension Dp (phi mm) Opponent Mounting Size Dimensions Lp (mm) Dimension T (mm) Dimensions C (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
59 777-8694 P-11 21 G1/4 48 G 1/4B 17.5 11.5 1pc 1 2HP-GS 34731121 30.99 SGD
Shipped after 2018-02-26
99 777-8813 P-14 25 G3/8 55.5 G 3/8B 22.5 13 1pc 1 3HP-GS 34731137 38.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products