Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HSP coupler plug (internal thread Mounting / tapered thread)

Pressure Resistance (MPa [kgf/cm2])
31.0[316]
Maximum Working Pressure (MPa)
20.6
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimension Dp (phi mm) Opponent Mounting Size Dimensions Lp (mm) Dimension T (mm) Dimensions C (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension Dp (phi mm) Opponent Mounting Size Dimensions Lp (mm) Dimension T (mm) Dimensions C (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21 Rc1/4 49 R1/4 17.5 60 1pc 1 2HP-R 34731207 26.99 SGD
In stock
- 25 Rc3/8 55.5 R3/8 22.5 102 1pc 1 3HP-R 34731216 33.99 SGD
In stock
- 31 Rc1/2 63 R1/2 27.5 171 1pc 1 4HP-R 34731225 46.99 SGD
In stock
777-9119 35 Rc3/4 66 R3/4 27.5 197 1pc 1 6HP-R 34731234 54.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products