Buy more than* S$200* and get FREE SHIPPING

Compact coupler socket (for male thread mounting)

Purpose
Low pressure, compact, low pressure general purpose type
Opponent Mounting Size
R1/8
Dimensions Ls (mm)
38
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension T (mm)
Rc1/8
Dimension D (phi mm)
17.5
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-20-+180
Weight (g)
39
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CO-1SF BSBM FKM 34731286 31.77 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products