Buy more than* S$200* and get FREE SHIPPING

Super Halogen Bulb H1

3.71 (7)
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H1
Color
Super White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-001 33039614 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
As a consumable item
4
From Japan
On 2014-11-11 15:32:57
I bought it because it was cheap. Is it unknown whether to last long?
This review is about item#33039614.
Used as a general replacement valve
5
From Japan
On 2014-03-11 13:23:29
The color temperature is not too blue and is a good color. I do not know the life span.
This review is about item#33039614.
Exchange of J31 type Nissan Teana with original valve H1 in the previous term.
1
From Japan
On 2011-11-16 13:58:14
Even if I look at other reviews, I did not originally expect brightness, color tone, durability, but I will write it here because there is a big problem. The terminal itself was thin, slightly narrow slightly, so I tried to install it was Yulur. Even if you tighten the terminal on the side of the vehicle there was a limit and it was impossible to install after all on our side. It will not be a talk if you can not even install it even if you purchase it.
This review is about item#33039614.
Step wagon, exchange from the genuine ball.
3
From Japan
On 2011-07-23 22:54:01
Impression update from immediately after installation. About half a year, I was able to run on one side with 3000 km running. I am convinced because it is this price with expendable items, is it an example that it is a proper item? It may be bought because it is cheap.
This review is about item#33039614.
Maintenance
5
From Japan
On 2011-04-03 01:02:38
The light is brighter than the bulb of the Bosch attached before
This review is about item#33039614.
Exchange from genuine valve
3
From Japan
On 2011-02-08 23:22:23
Although it becomes whiter than genuine, there is no impression that the brightness changed significantly. Is it an orderly place to think about prices?
This review is about item#33039614.
Exchange of bulbs
5
From Japan
On 2010-12-02 07:19:48
It was not whitish, it was a color close to genuine. I thought that it was a bit more whitish light.
This review is about item#33039614.

Related Products