Buy more than* S$200* and get FREE SHIPPING

Oil Based Urethane Paint, Building, Glossy

4.67 (3)
The nature of the hazardous materials
Non-water-soluble
Recoating Possible Time (hours)
24 or more (20 degC )
Dilution Ratio (%)
5-15
Content of Hazardous Material
1.6L
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Drying Time (hours)
Summer / about 8, winter / about 24
Danger Level
III
Diluent
Paint thinner
Type
Oily NAD urethane resin paint
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(1.6L) 1 H06-0203 34736161 56.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Painting of the angle
5
From Japan
On 2014-05-09 19:20:36
It may be easy to use
This review is about item#34736161.
Painted on the outer wall of the concrete.
5
From Japan
On 2013-11-11 15:16:59
I think easy to apply, it was finished in a very beautiful and. However, it is without saying After a little more lowered the price.
This review is about item#34736186.
Outdoor exposed portion of the concrete
4
From Japan
On 2013-10-18 14:02:06
Because as the urethane paint easy to handle has been used on an ongoing basis. But durability was the anxiety does not have at the moment a problem in one and a half years of the stage used for outdoor staircase wall. Metal part is required to stop paint rust on the base, but it is recommended in the absence of worry of wear and shock because the finish is soft feel.
This review is about item#34736204.

Related Products