Buy more than* S$200* and get FREE SHIPPING

41,600 long-sleeved blouson

4.50 (4)
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 53 47 112 S 1pc 1 41600 34749416 52.99 SGD
Shipped after 2018-04-27
70 60 57 132 4L 1pc 1 41600 34749531 52.99 SGD
Shipped after 2018-05-01
72 60 61 140 5L 1pc 1 41600 34749547 52.99 SGD
Shipped after 2018-05-01
62 53 47 112 S 1pc 1 41600 34749556 52.99 SGD
Shipped after 2018-05-01
64 55 49 116 M 1pc 1 41600 34749565 52.99 SGD
Shipped after 2018-04-27
66 57 51 120 L 1pc 1 41600 34749574 53.99 SGD
In stock
68 59 53 124 LL 1pc 1 41600 34749653 52.99 SGD
Shipped after 2018-05-01
70 59 55 128 EL 1pc 1 41600 34749662 52.99 SGD
Shipped after 2018-05-01
66 57 51 120 L 1pc 1 41600 34749434 52.99 SGD
Shipped after 2018-04-27
68 59 53 124 LL 1pc 1 41600 34749443 52.99 SGD
Shipped after 2018-05-01
66 57 51 120 L 1pc 1 41600 34749504 52.99 SGD
Shipped after 2018-05-01
68 59 53 124 LL 1pc 1 41600 34749583 51.99 SGD
Shipped after 2018-04-27
70 59 55 128 EL 1pc 1 41600 34749452 52.99 SGD
Shipped after 2018-05-01
62 53 47 112 S 1pc 1 41600 34749626 52.99 SGD
Shipped after 2018-05-01
64 55 49 116 M 1pc 1 41600 34749425 52.99 SGD
Shipped after 2018-04-27
70 60 57 132 4L 1pc 1 41600 34749461 52.99 SGD
Shipped after 2018-05-01
70 59 55 128 EL 1pc 1 41600 34749592 52.99 SGD
Shipped after 2018-04-27
66 57 51 120 L 1pc 1 41600 34749644 52.99 SGD
Shipped after 2018-04-27
70 60 57 132 4L 1pc 1 41600 34749671 52.99 SGD
Shipped after 2018-05-01
72 60 61 140 5L 1pc 1 41600 34749687 52.99 SGD
Shipped after 2018-05-01
72 60 61 140 5L 1pc 1 41600 34749477 52.99 SGD
Shipped after 2018-05-01
62 53 47 112 S 1pc 1 41600 34749486 52.99 SGD
Shipped after 2018-05-01
68 59 53 124 LL 1pc 1 41600 34749513 52.99 SGD
Shipped after 2018-05-01
70 60 57 132 4L 1pc 1 41600 34749601 52.99 SGD
Shipped after 2018-05-01
72 60 61 140 5L 1pc 1 41600 34749617 52.99 SGD
Shipped after 2018-05-01
64 55 49 116 M 1pc 1 41600 34749635 52.99 SGD
Shipped after 2018-05-01
64 55 49 116 M 1pc 1 41600 34749495 52.99 SGD
Shipped after 2018-04-27
70 59 55 128 EL 1pc 1 41600 34749522 52.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2016-05-15 22:00:43
For cheap reasons both fabrics and sewing are solid
This review is about item#34749565.
Used to carry items or work
5
From Japan
On 2016-01-27 16:04:47
M size was worn as well without any problem. I think that it feels hot in the summer, but there is no particular problem.
This review is about item#34749565.
When assembling and maintaining opportunities
5
From Japan
On 2015-11-18 14:55:03
Sewing fabric is solid and comfortable is also good. I bought shirts and pants of the same series, but I am satisfied either.
This review is about item#34749495.
Machine relationship
4
From Japan
On 2014-11-17 22:00:47
I think that it is difficult to see this texture at this price. However, although it was dark blue when looking at the picture, the actual thing is slightly violet ...
This review is about item#34749583.