Buy more than* S$200* and get FREE SHIPPING

Combination hex wrench (for both mm, inch)

2.25 (4)
Body Dimensions (mm)
130x130x30
Material
Chrome vanadium
Set Contents
(Micron)1.5mm/2mm/2.5mm/3mm/4mm/5mm/6mm (Inch size) [1 / 16] 5 / 64 3 / 32 [1 / 8] 5 / 32 3 / 16 7 / 32 [1 / 4]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15PCSet) 1 MT-15 34827615 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Screw tightening
3
From Japan
On 2013-07-02 17:55:09
Inch required for work, metric ball points are nearly aligned, and we use it because the price is reasonable. Inch standards 7/64 "are also available, so I will appreciate it because all necessary sizes are available.
This review is about item#34827615.
Car, bicycle messing
3
From Japan
On 2011-08-14 22:30:58
The holder contained cracks. I do not have any problem for minutes to know it and purchase it.
This review is about item#34827615.
Imported car (motorcycle) maintenance
2
From Japan
On 2011-04-11 11:20:07
The holder was too poor, stored and broken naturally in a few months. I think the wrench itself is reasonable.
This review is about item#34827615.
For overhaul of diving equipment
1
From Japan
On 2011-04-03 19:04:27
The connecting part of the blue holder that houses the wrench was broken and it was broken.
This review is about item#34827615.

Related Products