Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plug Coupler G 1/4, for Male Screw Install

4.73 (15)
Dimensions D max(mm)
17(Hex)
Screw Diameter T
G1/4
Opponent Mounting Size
G1/4(PF1/4)
Fluid
Air
Dimension d (phi mm)
7.5
Maximum Working Pressure (MPa)
2.0
Socket or Plug
Plug
Dimensions L (mm)
32
Operating Temperature Range (deg C)
-20 - 80
Type
For male screw connection
Weight (g)
23
Material (Body)
SC STEEL (CHROME-PLATED)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NL-22PFF 34833811 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Car, single-caring
5
From Japan
On 2016-03-05 14:32:15
It can be used without problems. Private brands with cheap prices are saved because they tinker with a hobby.
This review is about item#34833811.
Air piping
5
From Japan
On 2016-02-01 14:49:13
We are satisfied with accuracy and plating condition.
This review is about item#34833811.
Put air
5
From Japan
On 2016-01-05 18:30:16
Purchased for using monotaro's tire air chuck MTA - 1 with a one - touch coupler. It is comfortable to use without any problem.
This review is about item#34833811.
Concatenation of hose
3
From Japan
On 2015-11-28 16:28:25
It is good.
This review is about item#34833811.
On the coupler
5
From Japan
On 2015-03-13 14:44:28
I think that it can be used without problems. I do not know because the wear resistance is just beginning to use.
This review is about item#34833811.
It is cheap and safe for accuracy.
5
From Japan
On 2014-08-04 11:53:56
It is cheap and safe for accuracy.
This review is about item#34833811.
Hose connection part of paint gun bought in Monotaro
5
From Japan
On 2014-07-20 22:33:12
Since packing was also attached, we could install it immediately. Goods arrived soon so I got it
This review is about item#34833811.
For connection of compressor and tire inflation valve
5
From Japan
On 2013-10-23 10:02:54
I am satisfied that the desired air inlet valve is installed in a kitchen. The finish of the product was also beautifully finished, and it was able to be used pleasantly.
This review is about item#34833811.
Connect spray gun and regulator
5
From Japan
On 2013-09-24 08:15:18
We will consider whether or not to continue purchasing after seeing future usage.
This review is about item#34833811.
Spray gun
5
From Japan
On 2013-03-18 10:15:45
Packing was also included, I felt that the price was cheap and very good.
This review is about item#34833811.

Related Products