Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disc Grinder

Grip Diameter (phi mm)
52
Grinding Wheel Diameter (phi mm)
100
Dimensions (Length L x Width W x Height H) (mm)
293x117x104
Maximum Output (W)
980
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
720
Voltage (V)
Single-phase 100
Current (A)
7.25
Weight (kg)
1.6
TRUSCO Part Number
360-9308
Accessories
Spanner crab eyes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-110 34908553 -
Discontinued
[x]
ADD TO CART

Related Products