Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BS110 CS Antenna Set

Wind Area (m2)
0.19
Local Oscillator Phase Noise (dBc/Hz)
-52 or less(1 KHz), -70 or less(5 kHz), -80 or less (10 kHz)
Converter Noise Figure (dB)
0.45 (standard)
Converter Total Gain (dB)
53+/-5
Performance Index G/T (dB/K)
BS BAND /14.5(standard) CS BAND /14.9(standard)
Antenna Gain(dBi)
BS BAND /33.8(standard) CS BAND /34.2(standard)
Survival Wind Speed (m/sec)
20 or less (can be received), 40 or less (reconditioning can be restored), 60 or less (non-destructive)
Compatible Mast Diameter (mm)
25 to 50
Reception Frequency
11.7 to 12.75GHz
Output Frequency (Hz)
(Converter) 1032-2072
Consumption Electric Current (mA)
(Converter) 110 or less
Caliber (phi mm)
450
Power (V)
CONVERTER /DC15(9.5-18)
Weight (kg)
3.0 (Including accessories)
Accessories
Body antenna, antenna mounting bracket, coaxial cable (S4CFB) 15m, F-type plug connections, Ties, spanner
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CBS45AST 34984555 -
Discontinued
[x]
ADD TO CART

Related Products