Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3 LED Headlight PRO

3.42 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For outdoor leisure activities For night fishing and business use (construction sites) etc.
LED Lamp
30000mcdx3
Lighting Time
About 40 hours (in the case of alkaline battery use)
Batteries
AAA x 3 (batteries sold separately)
Body Weight (g)
Approximately 89 (excluding batteries)
Outside Dimension (depth D x Width W x Height H) (mm)
55x57x50
Specification
Drip proof
Accessories
Helmet mounting parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS-03P 35014122 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 3.42
12 Customer Reviews
The reviews are automatic translation.
Work in the dark
5
From Japan
On 2018-02-22 01:59:10
I am using it because it is handy to use with both hands when working in the dark.
This review is about item#35014122.
Work at night at night
1
From Japan
On 2016-09-29 16:13:17
Battery box is comfortable. After purchasing 8 pieces, there was one defective item.
This review is about item#35014122.
Attached to an emergency helmet. .
5
From Japan
On 2016-04-27 17:15:36
It fits neatly.
This review is about item#35014122.
Working in a dark facility
5
From Japan
On 2014-04-03 17:18:05
I bought it because I was told to give it from my parent company, but it was enough. (The night eyes of those things that have become useless are effective people.) Afterwards we feel grateful if the direction of the light changes automatically after chasing the line of sight. In addition, because it was possible to use it with eneloop, it is a good place where there are few worries about forgetting to buy batteries.
This review is about item#35014122.
Measurement work in the dark
4
From Japan
On 2014-02-24 18:25:29
Although the brightness is good, the weight is a disadvantage because of three batteries, and it attaches to the helmet pretty well (because it protrudes from the helmet's shoulder) so the light collides with various places, there is room for improvement
This review is about item#35014122.
I will light the floor part
4
From Japan
On 2013-03-25 20:31:46
Although the intensity and the price are perfect for me, headlights themselves are large and often hits things, so the nerves concentrate on their heads and work is hard to do.
This review is about item#35014122.
Safety and health patrol
5
From Japan
On 2013-02-21 06:51:04
In the present situation there is no problem, especially thanks to the fixing clip, the usability is good, I think that it will depend on how much the fixed band will have in the future
This review is about item#35014122.
Night work
2
From Japan
On 2012-05-03 16:20:59
Battery included 115 g is heavy. As soon as I got attached to the helmet, the rubber grew and it had completely elongated. Is there no band of change (a thing of the tatami mat)?
This review is about item#35014122.
Fishing · As a regular use in the car
4
From Japan
On 2012-02-29 21:29:50
I bought a lot of Hetlights, but it is only Ohm's products, I purchased it with confidence. Spotlight type, the boundary of Showa is clear, it is easiest to use, among the lights I bought so far. Since it does not diffuse light unnecessarily, I think that it is the best for fishing. However, because the type of battery used is three types, the main body is rather heavy, the belt is easy to stretch. Because I use a rechargeable battery such as eneloop, I would like you to have 2 batteries.
This review is about item#35014122.
Work during a power outage
3
From Japan
On 2011-03-27 23:17:46
My head is tough. I got painful if I turned on all the time during a three hour blackout.
This review is about item#35014122.

Related Products