Buy more than* S$200* and get FREE SHIPPING

Hex Cap Nut Packing Set

5.00 (2)
Tightening Torque (N cm)
(Approximate) 390-490
Material (nuts)
CUTTING BRASS (JIS H3250 C3604BD) NICKEL PLATED
Material (packing)
SBR (STYRENE-BUTADIENE RUBBER)
Heat-Resistant Temperature (deg C)
(Continuous use at) 80 * always use within this temperature range.
Set Contents
Nut x 2 pieces, packing x 2 pieces
...see all>
Product Options
ADD TO CART
PFX Hexagon Opposite Side(mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PFX Hexagon Opposite Side(mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF1/2 24 15 1Set 1 FN-13S 35005031 3.99 SGD
Shipped after 2018-04-23
PF3/4 30 16 1Set 1 FN-15S 35005047 5.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tighten manifold
5
From Japan
On 2016-11-02 16:00:52
no problem. It was good because I can order in one set unit.
This review is about item#35005031.
Installation of plumbing installation kitchen equipment
5
From Japan
On 2014-07-04 16:50:25
It can be used stably without causing problems such as water leakage.
This review is about item#35005031.

Related Products