Buy more than* S$200* and get FREE SHIPPING

Mild hose (with lightweight blow for-Chiyokokku)

5.00 (1)
Hose Inside-Diameter (phi mm)
5
Allowable Temperature (degreeC)
-10-+60
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Coupler Screw Size Gas Working Pressure (MPa) Hose Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Coupler Screw Size Gas Working Pressure (MPa) Hose Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-3382 - - - 10 2.75 1pc 1 C-10M 35028567 259.99 SGD
In stock
354-3731 M16x1.5 female thread Oxygen + acetylene 1 or less 20 3.1 1pc 1 C-20M 35028576 389.99 SGD
Shipped after 2018-05-25
354-3919 M16x1.5 female thread Oxygen + acetylene 1 or less 30 5.8 1pc 1 C-30M 35028585 479.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fitted on fuser
5
From Japan
On 2017-03-17 20:04:19
Easy attachment and detachment, locking is attached, so safety at the time of work can be secured. It is good to be light. If possible, it is good if there is a standard of 5 m.
This review is about item#35028567.

Related Products