Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Length (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 100 70 656 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39108A 35060051 15.99 SGD
Shipped after 2018-03-02
60 - 64 54 853 997 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39601H 35060085 11.99 SGD
Shipped after 2018-03-02
60 - 64 54 500 644 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39605W 35060121 7.99 SGD
Shipped after 2018-03-02
80 - 80 65 853 997 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39801A 35060137 14.99 SGD
Shipped after 2018-03-02
80 - 80 65 500 644 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39805A 35060164 8.99 SGD
Shipped after 2018-03-02
80 - 80 65 500 644 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39805H 35060173 8.99 SGD
Shipped after 2018-03-02
80 - 80 65 500 644 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39805W 35060182 8.99 SGD
Shipped after 2018-03-02
- 800 140 80 640 800   1pc 1 DAS39148W 40976932 19.99 SGD
Shipped after 2018-03-02
80 - 80 65 853 997 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39801H 35060146 14.99 SGD
Shipped after 2018-03-02
80 - 80 65 853 997 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39801W 35060155 13.99 SGD
Shipped after 2018-03-02
60 - 64 54 500 644   1pc 1 DAS39605A 35060103 6.99 SGD
Shipped after 2018-03-02
60 - 64 54 500 644 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39605H 35060112 6.99 SGD
Shipped after 2018-03-02
100 - 100 70 656 800 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39108W 35060067 16.99 SGD
Shipped after 2018-03-02
60 - 64 54 853 997 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39601A 35060076 11.99 SGD
Shipped after 2018-03-02
60 - 64 54 853 997 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 DAS39601W 35060094 11.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Air Condition Maintenance
5
From Japan
On 2016-10-29 03:21:56
I purchased the same product as before replacement, it was possible to install without problems.
This review is about item#35060067.
Replace with existing pipe cover
4
From Japan
On 2016-01-14 07:32:11
I exchanged because the existing piping cover became rumbled because of ultraviolet rays. I cut off the rear part with a cutter as the piping remains as it was. The work itself was easy, but since it is the same as before, I think it will be necessary to exchange again in a few years.
This review is about item#35060103.
Air conditioning duct change
5
From Japan
On 2015-05-22 18:48:01
10 years using ultraviolet rays to the joints! Since it was the same product, I ordered it, since it is a supplementary product if possible, I would like it to be an exchange type that makes the center breakable and cover it. By the way, I cut it with a cutter and replaced it, but it was around 5 minutes working time. Thank you for saving me at a low price.
This review is about item#35060121.
Deterioration replacement
5
From Japan
On 2015-04-05 18:14:27
I was glad that I could order colors and sizes.
This review is about item#35060103.
Used for motorcycle air duct (ram air)
5
From Japan
On 2013-07-02 17:57:40
Although the use place is different, there are goods with different dimensions and it helps.
This review is about item#40976871.

Related Products