Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trough type instrument FL 20 W x 1 lamp

Lamp Total Luminous Flux (lm)
1550, 1550
Iron Plate Thickness (mm)
Body /0.35 reflection plate /0.35
Recommended Lamp
FL20SSEX-N/18-Zx1, FL20SSEX-N/18-Zx1
Power Factor
High power factor
Power Consumption (W)
22.5, 22.5
Cycle(Hz)
60, 60
Weight (kg)
1, 1
Material
(Body) CGC / white finish (reflector) CGC / white finish
Accessories
FL20Wx1 lights
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FT-21003-SH16 35079231 -
Discontinued
[x]
ADD TO CART

Related Products