Buy more than* S$200* and get FREE SHIPPING

Vibratory Drill

4.40 (5)
Dimension (Length x Width x Height) (mm)
278x66x212
Number of Blows (min-1)
0 - 46800
Drilling Capability (mm) Concrete
13
Drilling Capacity (mm) Woodworks
18
Drilling Capacity (mm) Ironworks
13
Chucking Ability (mm)
1.5 - 13
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
0 - 2600
Power Consumption (W)
470
Power (V)
Single-phase 100
Current (A)
5
Weight (kg)
1.6
Specification
Double insulation structure, continuously variable transmission mechanism, with depth adjustment stopper, forward and reverse rotation mechanism
Accessories
Auxiliary handle, stopper, chuck handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PD-1301VR 35090483 96.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Drilling for anchor
4
From Japan
On 2016-05-05 15:43:53
I am satisfied there is lightweight power in than what was used before, only there is dissatisfaction because just slack easy in use.
This review is about item#35090483.
Drilling for concrete anchor
5
From Japan
On 2016-01-12 14:56:26
After all vibration drills Hakadori It is also smooth work
This review is about item#35090483.
Crime prevention for human feeling sensor light on the second floor wall was Mashi Cattle used for the lower hole in the concrete.
5
From Japan
On 2015-12-22 20:59:59
Crime prevention for human feeling sensor light on the second floor wall was Mashi Cattle used for the lower hole in the concrete. I purchased as a convenient price so much that not even be used more Are we satisfied with less with product performance.
This review is about item#35090483.
Sunday Carpenter
5
From Japan
On 2014-12-11 13:16:07
Necessary and sufficient for amateur work. Strangely I am satisfied because it does not change even the mystery of overseas manufacturers and price
This review is about item#35090483.
Wood plate mounting for PD
3
From Japan
On 2014-08-11 15:29:06
Potential no particular problem even in the absence, but continued use in everyday use. Not complain if this performance at this price.
This review is about item#35090483.

Related Products