Buy more than* S$200* and get FREE SHIPPING

Lamp Changer Set

5.00 (1)
Caution
Cannot be used if the lighting fixture body is not secured. Please use shade catcher and pole together.
Purpose
Replacement, inspection, and maintenance of lamp in factories, warehouses, garages, hotels, gymnasiums, etc.
Compatible Lamp
Silica bulbs, clear bulbs, seismic bulb, street lights bulbs, ball lamp, reflector lamps * For the size and shape, please check the calibration lamp figure.
Compatible Outside Diameter (phi mm)
55 - 60, 65 - 80, 90 - 95, 100 - 110
Overall Length (m)
1.9 (compression) - 3.3 (stretching)
Number of Steps
Two-step
Weight (kg)
0.67 (Paul)
Set Contents
DLC-AP 33 + CATCH HEAD 4 TYPES
Accessories
Cloth case for paul
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DLC-330S 35095575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of fluorescent lamps in the factory
5
From Japan
On 2015-02-12 13:23:20
In the factory, I have been using a lot of lamp, until now, use a stepladder, it was a replacement work with the safety belt. The purchase from the "lamp changer set", danger even without, we come in handy to be able to be replaced in a short period of time.
This review is about item#35095566.

Related Products