Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soon P (for finishing abrasive disc)

Outer Diameter (mm)
100
Abrasive Grain
A
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Screw Diameter (mm)
10
Screw Diameter
M10
Inner Diameter (phi mm)
15
Hole Diameter (phi mm)
15
Pitch
1.5
...see all>
Product Options
ADD TO CART
Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80   1sheet 1 SUGP10072A80 69302013 7.99 SGD
In stock
60   1sheet 1 SUGP10072A60 69302004 7.99 SGD
In stock
40 *[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 SUGP10072A40 35101683 71.99 SGD
Shipped after 2018-06-26
60   1box(10sheet) 1 SUGP10072A60 35101692 71.99 SGD
In stock
120   1box(10sheet) 1 SUGP10072A120 35101726 70.99 SGD
In stock
100 *[No return] You cannot return this product. For details, see FAQ. 1box(10sheet) 1 SUGP10072A100 35101717 71.99 SGD
Shipped after 2018-06-26
80   1box(10sheet) 1 SUGP10072A80 35101701 71.99 SGD
In stock
120   1sheet 1 SUGP10072A120 69301995 7.99 SGD
In stock
ADD TO CART

Related Products