Buy more than* S$200* and get FREE SHIPPING

Small Pressure Gauge

4.03 (29)
Purpose
For measuring air pressure, oil pressure, and other general pressure.
Pressure Range (MPa)
1
Pricision (%)
+/-2.5F.S
Measuring Range (MPa)
0-1
...see all
Product Options
ADD TO CART
Connection Screws Outer Diameter (phi mm) Case Shape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Screws Outer Diameter (phi mm) Case Shape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 42 Implantable (Gauge) 24.7 1PC 1 DR1/8phi40*1MPa 35102243 -
Discontinued
[x]
R1/4 53 Implantable (Gauge) 28.4 1PC 1 DR1/4phi50*1MPa 35102252 -
Discontinued
[x]
R1/8 42 Vertical type and no collar (Gauge) 23.5 1PC 1 AR1/8phi40*1MPa 35102261 -
Discontinued
[x]
R1/4 53 Vertical type and no collar (Gauge) 27.7 1PC 1 AR1/4phi50*1MPa 35102277 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 5
2 star 0
1 star 4
Review Rating: 4.03
29 Customer Reviews
The reviews are automatic translation.
Pressure test
5
From Japan
On 2015-08-28 07:41:26
Price is cheap.
This review is about item#35102277.
For water piping
5
From Japan
On 2015-07-24 23:25:17
High pressure of city water, was set up for monitoring. In recognition of the waterworks department was that of about 2 atm (gauge), but the fact is there is also a 5.5 atm, was purchased at the same time as the pressure reducing valve of 2.5 atm. Without problems we can use. At the same time was the start of use, because I have broken pressure gauge of the included purchase equipment, we believe the additional purchase of this product.
This review is about item#35102261.
When you measure the pressure
3
From Japan
On 2015-06-22 21:28:19
I could use normally. Since a short period of use, durability is not known.
This review is about item#35102243.
Pressure measurement of the air compressor
3
From Japan
On 2015-01-04 12:33:58
Dial plate of medium came awry while you are using Needle is feeling caught, but we can use
This review is about item#35102277.
Regulator pressure gauge of the compressor
5
From Japan
On 2014-09-13 15:47:14
I have been a good move when I attached, but I thought that if kana because they have low price. After the hope that you do not failure.
This review is about item#35102243.
Use the air compressor
5
From Japan
On 2014-04-11 22:24:12
I bought so until the pressure gauge is broken now. It is cheap, but without any trouble It is moving. Accuracy is also good.
This review is about item#35102277.
Pressure gauge of small compressor
5
From Japan
On 2013-12-10 13:35:16
Needle of the pressure gauge, which has been installed until now, was Pong instead of this because it was felt that would stop at about very much 0.6. Relief valve at the same time 0.7 behavior just in case was also setting purchase. Lili at the time of exactly 0.7 display - so was off valve is also working, guidance accuracy is exact as. This can now use the compressor with confidence in.
This review is about item#35102252.
Checking the pressure of equipment
1
From Japan
On 2013-10-24 10:44:09
It was purchased two in order to keep the price there is a problem in durability. For pressurized metered of the other companies are not corrupt, but you are using from the front, it was broken in both the two earlier. Since the use environment is the same I bought the thing Even if the next is somewhat high for other companies.
This review is about item#35102252.
Replacement
5
From Japan
On 2013-09-16 12:50:47
Koganei is the replacement of the product. Koganei is than good and durable.
This review is about item#35102252.
Replacement
5
From Japan
On 2013-09-16 12:50:38
Koganei is the replacement of the product. Koganei is than good and durable.
This review is about item#35102252.

Related Products