Buy more than* S$200* and get FREE SHIPPING

Outside Dial Caliper Gauge

3.50 (2)
2015 Trusco Published Pages
1 0915
Leg Length (mm)
40
Instrumental Error (mm)
+/-0.05
Dimensions E (mm)
14.5
Dimensions D (mm)
11.5
Dimensions A (mm)
2.3
Scale Interval (mm)
0.01
Material (Body)
steel
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimension F (mm) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimension F (mm) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 11.5 27 0-12 412-1422 1pc(s) 1 AO-1 35142432 349.99 SGD
Shipped after 2018-05-29
20.5 18.5 49 10-22 412-1431 1pc(s) 1 AO-2 35142441 349.99 SGD
Shipped after 2018-05-29
10.5 8.5 49 20-32 412-1449 1pc(s) 1 AO-3 35142457 359.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Product measurement
4
From Japan
On 2013-09-16 17:16:00
Although the use is going well, calibration of the measurement is necessary, please sell it with a jig for that calibration as well. Although the product is still used, 1 is only about the moon, but if it falls it is likely to break down and it is uneasy there. Momotaro's order can not proceed easily. What is the best way to do things?
This review is about item#35142441.
Measurement of outer diameter of C type bumper product (extruded product roll winding)
3
From Japan
On 2013-04-19 08:16:34
It is regrettable that the reference cage is not attached. Please attach a simple gauge to what you purchased. I think that the price may go up somewhat. What do you think.
This review is about item#35142441.

Related Products