Buy more than* S$200* and get FREE SHIPPING

Carbide Straight Bit Set

Purpose
for electric router, electric trimmer
Blade Width (mm)
3, 4, 5
Blade Length (mm)
10
Overall Length (mm)
48
Shaft Diameter (phi mm)
6
Set Contents
Straight 3 mm, 4 mm, 5 mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 30650 35139395 -
Discontinued
[x]
ADD TO CART

Related Products