Buy more than* S$200* and get FREE SHIPPING

Carbide Router Bit Flash

Purpose
For window venting, hole-making for power cord.
Blade Width (mm)
6
Blade Length (mm)
20
Overall Length (mm)
58
Shape
Flash
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 30654 35139711 8.89 SGD
In stock
ADD TO CART

Related Products