Buy more than* S$200* and get FREE SHIPPING

Cordless Blower

Charging Time (min)
22
Battery Capacity (Ah)
3
Vacuum(kPa [mm Water column])
(Dust collectors) 0 - 5.4 [0 - 550]
Blower Air Volume (m3/min)
0 - 2.6
Blower Wind Speed (m/s)
80 (with nozzle)
Dust Collecting Volume (L)
2
Battery
Lithium-Ion (BL1830)
Continuous Opreration Time (min)
Strength (approximate per charge) / about 12, medium / about 25, weak / about 75 The values ​​are reference values. It varies according to the working conditions and the state of charge of the battery.
Air Capacity (m3/min)
(Dust collectors) 0 - 2.6
Body Dimensions (Length x Width x Height) (mm)
525x155x212
Voltage (V)
18
Weight (kg)
(Including battery) 1.8
Accessories
(BL1830), charger dust bag, nozzle, battery (DC18RA)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UB182DRF 35125045 386.30 SGD
Shipped after 2017-04-12
ADD TO CART

Related Products