Buy more than* S$200* and get FREE SHIPPING

Laser Distance Meter

Purpose
Foe estrimated measurement of electricity, water, plumbing, interior construction, etc.
Measurement Pricision (mm)
+/-1.5
Optical Output
1 mW or less (laser safety-standards class 2)
Minimum Display Unit
1mm
Measuring Range (m)
0.05 - 60
Display
LCD back light
Wavelength (nm)
635
Auto Power-off
Laser / after 60 seconds Power source/After 180 seconds
Protection Level
(Protection against dust and water ) IP54
Body Dimensions (Length x Width x Height) (mm)
112x43x25 (at the time of positioning bracket storage)
Weight (kg)
0.1 (battery included)
TRUSCO Part Number
416-6540
Specification
A stakeout function equal interval measurement), addition/subtraction, timer function
Accessories
soft case, strap, and AAA -- two type alkaline dry cells
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LD060P 35142651 -
Discontinued
[x]
ADD TO CART

Related Products