Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Slip Mat

5.00 (1)
Catch-Phrase
The dot pattern outlines give a sense of quality.
Sheet Size (mm)
140x80
Type
S
Color
Gray
Thickness (mm)
4
Material
Silicone
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 JK-38 35145266 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mobile phone placement on dashboard
5
From Japan
On 2014-12-02 19:07:52
Although it is somewhat placed on a dashboard with a curved surface, it can be used without moving even while driving. Although it is a folding type mobile phone, it is enough to run even with the screen open, so the stability feeling is satisfactory and the price and the feeling of use are both satisfactory.
This review is about item#35145266.

Related Products