Buy more than* S$200* and get FREE SHIPPING

Economy Joint

4.33 (6)
Depth (mm)
79.5
Height (mm)
64.5
Width (mm)
76
Specification
[VV cable maximum insertion number] (Wire thickness) 2-core / phi 1.6 / phi 2.0 / phi 2.6, 3-core / phi 1.6 / phi 2.0 / phi 2.6 (Insert number)2-core / 14 (phi 1.6), 10 (phi 2.0), 8 (phi 2.6), 3-core / 8 (phi 1.6), 8 (phi 2.0), 6 (phi 2.6) [Maximum number of connect
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WJ3107 35183267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Power distribution work
5
From Japan
On 2014-03-12 20:42:29
Easy-to-use
This review is about item#35183267.
Electric facility
4
From Japan
On 2013-11-17 14:42:25
You can use normally. I do not feel upset
This review is about item#35183267.
Electric wiring
5
From Japan
On 2013-04-15 21:14:53
Cheap, it could be used without problems. In addition, I think that this next also want to buy.
This review is about item#35183267.
Electric facility
5
From Japan
On 2013-03-28 17:09:56
You can use without problems, also I think to use
This review is about item#35183267.
The cover of the set wiring of multiple wiring
5
From Japan
On 2012-08-21 22:46:39
There are often complaints from customers because ELPA product cover comes off easily I was eager to those of Panasonic. Also cover more of Panasonic will be firmly fixed. It survives because such fine points leads to trust at the end of the customer.
Electrical work general
2
From Japan
On 2012-06-20 21:55:59
The is a joint box round of a certain manufacturer wanted, if possible, but buy this because it was not in here. There is no problem basically. However, other companies of the pedestal that has been used a long time ago, but I was stopped by a No. 1 staple, This item is staple stop is a little tough feeling. It is somehow felt to be stopped at the No. 2 staple. (Wonder if not No. 3 if the problem?) Basic will of a screwed, but I feel the work efficiently inconvenience.
This review is about item#35183267.

Related Products