Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Step drill

Caution
* When drilling in stainless steel material, apply cutting paste at plate thickness of 1.2 mm or less, and make the rotation number about half of iron.
Purpose
Iron metal, nonferrous metal, plastic, stainless steel material, wooden board etc.
...see all>
Product Options
ADD TO CART
Number of Steps Dimension (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Steps Dimension (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 6,8,10,12,14,16,18,20 10 1pc 1 MSB-20 35210427 119.99 SGD
Shipped after 2018-06-27
10 6,8,10,12,14,16,18,20,22,24 10 1pc 1 MSB-24 35210436 149.99 SGD
Shipped after 2018-06-27
13 5,7,9,11,13,15,17,19,21,24,27,30,33 10 1pc 1 MSB-33 35210445 219.99 SGD
Shipped after 2018-06-27
13 5,7.5,10,13,16,19,21,23,26,29,31,33,35 10 1pc 1 MSB-35 35210454 219.99 SGD
Shipped after 2018-06-27
5 4,6,8,10,12 8 1pc 1 MSB-12 35210411 72.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products