Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plate type freely with stopper, Rubber Car

5.00 (1)
Mounting Hole Diameter P(mm)
5.2
Plate Dimensions X x Y (mm)
55x38
Mounting Pitch A x B (mm)
44x27
...see all>
Product Options
ADD TO CART
Starting force (daN) Allowable Load (daN) Wheel Width W(mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Diameter D (phi mm) Starting Turning Force (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting force (daN) Allowable Load (daN) Wheel Width W(mm) Eccentricity E (mm) Attachment Height H (mm) Wheel Diameter D (phi mm) Starting Turning Force (daN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.93 35 20 22 65 50 17.85 1pc 1 TE-50RM S-1 35198195 4.99 SGD
In stock
7.65 30 18 20 56 40 15.3 1pc 1 TE-40RM S-1 35198186 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Custom made for mobile pedestal for electronic piano
5
From Japan
On 2018-04-25 15:47:45
I used it for the custom made movable table production for the electronic piano. To make it easy to move about 120 kilometers of electronic piano, We used 6 pieces. Because it moves smoothly without problems, It was a good shopping.
This review is about item#35198186.

Related Products