Buy more than* S$200* and get FREE SHIPPING

Timing pulley XL037 Model B

Caution
* We can not handle hole processing, key groove processing etc etc at our company, please understand.
Compatible Belt
XL
Face Width (W)(mm)
11
Dimension LA (mm)
15
Nominal Width (mm)
37
Compatible Belt Width (mm)
9.5
Dimension H (mm)
2
...see all>
Product Options
ADD TO CART
Outside Diameter OD (phi mm) Pitch Diameter (mm) LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Compatible Flange Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter OD (phi mm) Pitch Diameter (mm) LB Dimensions (mm) Shaft Hole Diameter d(mm) Dimension K(mm) Dimension D (phi mm) Compatible Flange Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 48.51 23 (min)10/(max)24 8 33 F-105539 30 1pc 1 P30-XL-037B 35267644 26.99 SGD
Shipped after 2018-05-29
64.17 64.68 25 (min)10/(max)26 10 38 F-106950 40 1pc 1 P40-XL-037B 35267671 40.99 SGD
Shipped after 2018-05-28
28.6 29.11 23 (min)6/(max)12 8 19 F-103322 18 1pc 1 P18-XL-037B 35267574 19.99 SGD
Shipped after 2018-05-28
35.07 35.57 23 (min)8/(max)16 8 24 F-104328 22 1pc 1 P22-XL-037B 35267592 16.99 SGD
Shipped after 2018-05-28
38.3 38.81 23 (min)8/(max)18 8 27 F-104432 24 1pc 1 P24-XL-037B 35267601 21.99 SGD
Shipped after 2018-05-28
31.83 32.34 23 (min)8/(max)14 8 22 F-103826 20 1pc 1 P20-XL-037B 35267583 20.99 SGD
Shipped after 2018-05-29
39.92 40.43 23 (min)8/(max)19 8 28 F-104432 25 1pc 1 P25-XL-037B 35267617 22.99 SGD
Shipped after 2018-05-28
44.77 45.28 23 (min)8/(max)21 8 30 F-104836 28 1pc 1 P28-XL-037B 35267635 24.99 SGD
Shipped after 2018-05-28
25.36 25.87 23 (min)6/(max)10 8 17 F-103120 16 1pc 1 P16-XL-037B 35267565 20.99 SGD
Shipped after 2018-05-28
41.53 42.04 23 (min)8/(max)20 8 29 F-104734 26 1pc 1 P26-XL-037B 35267626 22.99 SGD
Shipped after 2018-05-29
51.24 51.74 25 (min)10/(max)26 10 38 F-105741 32 1pc 1 P32-XL-037B 35267653 36.99 SGD
Shipped after 2018-05-28
57.7 58.21 25 (min)10/(max)26 10 38 F-106141 36 1pc 1 P36-XL-037B 35267662 39.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products