Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Torque Timing Pulleys S8M Type A Type

Compatible Belt
S8M
Dimension H (mm)
3.5
...see all>
Product Options
ADD TO CART
Outside Diameter OD (phi mm) Face Width (W)(mm) Pitch Diameter (mm) Dimension LA (mm) Shaft Hole Diameter d(mm) Compatible Flange Nominal Width (mm) Compatible Belt Width (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter OD (phi mm) Face Width (W)(mm) Pitch Diameter (mm) Dimension LA (mm) Shaft Hole Diameter d(mm) Compatible Flange Nominal Width (mm) Compatible Belt Width (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62.29 17 63.66 24 (min)16/(max)29 F-237252 150 15 25   1pc 1 P25-S8M-0150A 35270277 57.99 SGD
Shipped after 2018-06-29
90.3 28 91.67 35 (min)16/(max)45 F-2310080 250 25 36   1pc 1 P36-S8M-0250A 35270471 92.99 SGD
Shipped after 2018-06-29
54.65 44 56.02 51 (min)12/(max)25 F-236545 400 40 22   1pc 1 P22-S8M-0400A 35270541 79.99 SGD
Shipped after 2018-06-29
59.74 44 61.12 51 (min)12/(max)28 F-237050 400 40 24   1pc 1 P24-S8M-0400A 35270557 82.99 SGD
Shipped after 2018-06-29
110.67 44 112.05 51 (min)25/(max)56 F-23121101 400 40 44   1pc 1 P44-S8M-0400A 35270611 169.99 SGD
Shipped after 2018-06-29
54.65 17 56.02 24 (min)12/(max)25 F-236545 150 15 22   1pc 1 P22-S8M-0150A 35270252 53.99 SGD
Shipped after 2018-06-29
151.42 28 152.79 35 (min)20/(max)62 F-23161141 250 25 60   1pc 1 P60-S8M-0250A 35270523 239.99 SGD
Shipped after 2018-06-29
44.46 44 45.84 51 (min)12/(max)20 F-235436 400 40 18   1pc 1 P18-S8M-0400A 35270532 71.99 SGD
Shipped after 2018-06-29
125.95 44 127.32 51 (min)25/(max)62 F-23136116 400 40 50   1pc 1 P50-S8M-0400A 35270636 219.99 SGD
Shipped after 2018-06-29
75.02 65 76.39 72 (min)16/(max)36 F-238565 600 60 30   1pc 1 P30-S8M-0600A 35270663 119.99 SGD
Shipped after 2018-06-29
44.46 17 45.84 24 (min)12/(max)20 F-235436 150 15 18   1pc 1 P18-S8M-0150A 35270225 49.99 SGD
Shipped after 2018-06-29
80.12 17 81.49 24 (min)16/(max)38 F-239070 150 15 32   1pc 1 P32-S8M-0150A 35270313 67.99 SGD
Shipped after 2018-06-29
95.39 17 96.77 24 (min)20/(max)48 F-2310585 150 15 38   1pc 1 P38-S8M-0150A 35270347 87.99 SGD
Shipped after 2018-06-29
44.46 28 45.84 35 (min)12/(max)20 F-235436 250 25 18   1pc 1 P18-S8M-0250A 35270374 59.99 SGD
Shipped after 2018-06-29
85.21 28 86.58 35 (min)16/(max)42 F-239575 250 25 34   1pc 1 P34-S8M-0250A 35270462 87.99 SGD
Shipped after 2018-06-29
62.29 44 63.66 51 (min)16/(max)29 F-237252 400 40 25   1pc 1 P25-S8M-0400A 35270566 84.99 SGD
Shipped after 2018-06-29
100.49 17 101.86 24 (min)20/(max)50 F-2311090 150 15 40   1pc 1 P40-S8M-0150A 35270356 93.99 SGD
Shipped after 2018-06-29
49.56 28 50.93 35 (min)12/(max)22 F-236040 250 25 20   1pc 1 P20-S8M-0250A 35270383 60.99 SGD
Shipped after 2018-07-02
52.1 28 53.48 35 (min)12/(max)24 F-236244 250 25 21   1pc 1 P21-S8M-0250A 35270392 68.99 SGD
Shipped after 2018-06-29
64.84 28 66.21 35 (min)16/(max)30 F-237555 250 25 26   1pc 1 P26-S8M-0250A 35270426 68.99 SGD
Shipped after 2018-06-29
80.12 28 81.49 35 (min)16/(max)38 F-239070 250 25 32   1pc 1 P32-S8M-0250A 35270453 82.99 SGD
Shipped after 2018-06-29
100.49 28 101.86 35 (min)20/(max)50 F-2311090 250 25 40   1pc 1 P40-S8M-0250A 35270487 119.99 SGD
Shipped after 2018-06-29
125.95 28 127.32 35 (min)20/(max)62 F-23136116 250 25 50   1pc 1 P50-S8M-0250A 35270514 169.99 SGD
Shipped after 2018-06-29
151.42 65 152.79 72 (min)25/(max)62 F-23161141 600 60 60   1pc 1 P60-S8M-0600A 35270697 349.99 SGD
Shipped after 2018-06-29
64.84 17 66.21 24 (min)16/(max)30 F-237555 150 15 26   1pc 1 P26-S8M-0150A 35270286 59.99 SGD
Shipped after 2018-06-29
54.65 28 56.02 35 (min)12/(max)25 F-236545 250 25 22   1pc 1 P22-S8M-0250A 35270401 63.99 SGD
Shipped after 2018-06-29
120.86 28 122.23 35 (min)20/(max)62 F-23131111 250 25 48   1pc 1 P48-S8M-0250A 35270505 149.99 SGD
Shipped after 2018-06-29
75.02 44 76.39 51 (min)16/(max)36 F-238565 400 40 30   1pc 1 P30-S8M-0400A 35270584 93.99 SGD
Shipped after 2018-06-29
100.49 44 101.86 51 (min)25/(max)50 F-2311090 400 40 40   1pc 1 P40-S8M-0400A 35270602 149.99 SGD
Shipped after 2018-06-29
85.21 65 86.58 72 (min)20/(max)42 F-239575 600 60 34   1pc 1 P34-S8M-0600A 35270672 129.99 SGD
Shipped after 2018-06-29
125.95 65 127.32 72 (min)25/(max)62 F-23136116 600 60 50   1pc 1 P50-S8M-0600A 35270681 239.99 SGD
Shipped after 2018-06-29
49.56 17 50.93 24 (min)12/(max)22 F-236040 150 15 20   1pc 1 P20-S8M-0150A 35270234 51.99 SGD
Shipped after 2018-06-29
110.67 17 112.05 24 (min)20/(max)56 F-23121101 150 15 44   1pc 1 P44-S8M-0150A 35270365 109.99 SGD
Shipped after 2018-06-29
110.67 28 112.05 35 (min)20/(max)56 F-23121101 250 25 44   1pc 1 P44-S8M-0250A 35270496 129.99 SGD
Shipped after 2018-06-29
64.84 44 66.21 51 (min)16/(max)30 F-237555 400 40 26   1pc 1 P26-S8M-0400A 35270575 86.99 SGD
Shipped after 2018-06-29
85.21 44 86.58 51 (min)20/(max)42 F-239575 400 40 34   1pc 1 P34-S8M-0400A 35270593 119.99 SGD
Shipped after 2018-06-29
120.86 44 122.23 51 (min)25/(max)62 F-23131111 400 40 48   1pc 1 P48-S8M-0400A 35270627 179.99 SGD
Shipped after 2018-06-29
69.93 65 71.3 72 (min)16/(max)34 F-238060 600 60 28   1pc 1 P28-S8M-0600A 35270654 109.99 SGD
Shipped after 2018-06-29
69.93 17 71.3 24 (min)16/(max)34 F-238060 150 15 28   1pc 1 P28-S8M-0150A 35270295 60.99 SGD
Shipped after 2018-06-29
75.02 17 76.39 24 (min)16/(max)36 F-238565 150 15 30   1pc 1 P30-S8M-0150A 35270304 64.99 SGD
Shipped after 2018-06-29
59.74 28 61.12 35 (min)12/(max)28 F-237050 250 25 24   1pc 1 P24-S8M-0250A 35270417 65.99 SGD
Shipped after 2018-06-29
69.93 28 71.3 35 (min)16/(max)34 F-238060 250 25 28   1pc 1 P28-S8M-0250A 35270435 73.99 SGD
Shipped after 2018-06-29
151.42 44 152.79 51 (min)25/(max)62 F-23161141 400 40 60   1pc 1 P60-S8M-0400A 35270645 279.99 SGD
Shipped after 2018-06-29
75.02 28 76.39 35 (min)16/(max)36 F-238565 250 25 30   1pc 1 P30-S8M-0250A 35270444 73.99 SGD
Shipped after 2018-06-29
52.1 17 53.48 24 (min)12/(max)24 F-236244 150 15 21 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 P21-S8M-0150A 35270243 49.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products