Buy more than* S$200* and get FREE SHIPPING

Tube fitting EG Union straight

Purpose
Connection of tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
Surface Resistance (ohm)
104 -107
Maximum Working Pressure (MPa)
0.6
...see all>
Product Options
ADD TO CART
Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Dimensions B (mm) Operating Temperature Range (deg C) Weight (g) Tube Outside Diameter (phi mm) Orifice Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Dimensions B (mm) Operating Temperature Range (deg C) Weight (g) Tube Outside Diameter (phi mm) Orifice Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 4 14.9 30.8 0-40 4.7 - -   1bag(10pc) 1 PU4-EG 24808166 38.74 SGD
In stock
12.5 6 17 34.9 0-40 6.5 - -   1bag(10pc) 1 PU6-EG 24808184 49.85 SGD
Shipped after 2017-12-25
21 - 23.4 47.8 - 22 12 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PU12EG 87919675 61.59 SGD
Shipped after 2017-12-21
6 - 9.3 19.6 - 1.1 3 2 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PU3MEG 87919684 38.82 SGD
Shipped after 2017-12-21
14.5 - 18.1 37.8 - 9.4 8 7 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PU8EG 87919693 45.60 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products