Buy more than* S$200* and get FREE SHIPPING

Main block bulkhead reducers

Connection Screw Type
MXM
Vacuum Pressure (kPa)
-100
Dimensions A (mm)
8.5
...see all>
Product Options
ADD TO CART
Dimensions E1(mm) Dimension G(mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Connection Thread Connection Screw Nominal Diameter Effective Sectional Area (mm2) Opposite Side H2 (mm) Weight (g) Opposite Side H1 (mm) TRUSCO Part Number Recommended Tightening Torque Range (N/m) Dimensions E2(nm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E1(mm) Dimension G(mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Dimensions B (mm) Connection Thread Connection Screw Nominal Diameter Effective Sectional Area (mm2) Opposite Side H2 (mm) Weight (g) Opposite Side H1 (mm) TRUSCO Part Number Recommended Tightening Torque Range (N/m) Dimensions E2(nm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 6 12 23.3 34.9 M14X1XM22X1 - 54.7 27 74 24 474-5001 10.0-20.0 13 1pc 1 MKR1412 35312961 9.99 SGD
Shipped after 2018-01-23
8 4 4 14.9 26 M8X1XM12X1 - 5.6 14 18 14 474-4934 3.0-5.0 11.8 1pc 1 MKR0804 35312891 6.99 SGD
Shipped after 2018-01-22
12 4 6 17 28.1 M12X1XM14X1 - 13.2 17 28 17 474-4951 5.0-10.0 9.9 1pc 1 MKR1206 35312916 7.99 SGD
Shipped after 2018-01-23
10 5 10 20.7 32.3 M14X1XM20X1 - 41.7 24 60 24 474-4993 10.0-20.0 13.7 1pc 1 MKR1410 35312952 9.99 SGD
Shipped after 2018-01-22
10 5 10 20.7 32.3 M12X1XM20X1 - 34.8 24 57 22 474-4977 5.0-10.0 13.7 1pc 1 MKR1210 35312934 8.99 SGD
Shipped after 2018-01-23
12 4 8 18.2 28.9 M14X1XM16X1 - 27.7 19 32 19 474-4985 10.0-20.0 9.7 1pc 1 MKR1408 35312943 8.99 SGD
Shipped after 2018-01-22
12 6 12 23.3 34.9 M18X1XM22X1 - 66.7 27 79 27 474-5019 10.0-20.0 13 1pc 1 MKR1812 35312977 10.99 SGD
Shipped after 2018-01-23
10 4 8 18.2 28.9 M12X1XM16X1 - 27.4 19 33 19 474-4969 5.0-10.0 11.7 1pc 1 MKR1208 35312925 8.99 SGD
Shipped after 2018-01-23
8 4 6 17 28.1 - M8X1XM14X1 11.5 17 29 17 474-4942 3.0-5.0 13.9 1pc 1 MKR0806 35312907 5.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products