Buy more than* S$200* and get FREE SHIPPING

Pressure controller straight

Caution
* L1, L2, L3, L4 dimensions of tapered screw type are reference dimensions after screw tightening.
Set Pressure Range (MPa)
0.2-0.6
Operating Pressure Range (MPa)
0-0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Screw Dimensions Dimensions E (mm) Screw Diameter R Dimensions A (mm) Compatible Tube Outer Diameter D (mm) Weight (g) Opposite Side H (mm) Tubes Outside Diameter D (phi mm) Dimensions P2 (phi mm) Dimensions P1 (phi mm) Dimension L3 (mm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Screw Dimensions Dimensions E (mm) Screw Diameter R Dimensions A (mm) Compatible Tube Outer Diameter D (mm) Weight (g) Opposite Side H (mm) Tubes Outside Diameter D (phi mm) Dimensions P2 (phi mm) Dimensions P1 (phi mm) Dimension L3 (mm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 M5x0.8 12.2 - 2.9 - 11 8 6 9.8 12.6 25.9 6.7   1pc 1 JPS6-M5 35314343 24.99 SGD
Shipped after 2018-05-01
18.1 R1/8 15.2 - 8 - 23 10 8 14.4 14.6 32.4 10.9   1pc 1 JPS8-01 35314352 30.99 SGD
Shipped after 2018-05-01
18.1 R1/4 18.2 - 11.1 - 39 14 8 18.4 14.6 33.6 12   1pc 1 JPS8-02 35314361 31.99 SGD
Shipped after 2018-05-01
- - - R1/2 - 12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS12-04 87962533 42.99 SGD
Shipped after 2018-05-01
- - - R1/8 - 4 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS4-01 87962542 24.99 SGD
Shipped after 2018-05-01
- - - R3/8 - 10 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS10-03 87962515 37.99 SGD
Shipped after 2018-05-01
- - - R1/4 - 10 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS10-02 87962506 35.99 SGD
Shipped after 2018-05-01
- - - R3/8 - 12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS12-03 87962524 41.99 SGD
Shipped after 2018-05-01
- - - M5x0.8 - 4 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS4-M5 87962551 24.99 SGD
Shipped after 2018-05-01
- - - R1/8 - 6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS6-01 87962567 29.99 SGD
Shipped after 2018-05-01
- - - R1/4 - 6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS6-02 87962576 30.99 SGD
Shipped after 2018-05-01
- - - R3/8 - 8 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JPS8-03 87962585 37.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products