Buy more than* S$200* and get FREE SHIPPING

Stainless steel SUS304 joint union-Wye

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Connection of the tube and the tube (same diameter)
Vacuum Pressure (kPa)
-100
Dimensions P2 (phi mm)
12.5
Dimensions P1 (phi mm)
13
Dimensions J (mm)
12
Dimension d (phi mm)
3.4
Tube Outside Diameter (phi mm)
6
Dimensions C (mm)
17.1
Dimensions B (mm)
38
Dimension F (mm)
15.9
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
10
Weight (g)
11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PY6SUS 35314781 45.28 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products