Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Semi-cured Dry Time (min) Standard Coating Area (coating 1time)(m2) Touching Dry Time (min) Color Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semi-cured Dry Time (min) Standard Coating Area (coating 1time)(m2) Touching Dry Time (min) Color Type Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1Can(0.7L) 1 - 35493132 21.83 SGD
Shipped after 2017-01-24
About 30 (20 degC ), about 60 (winter) About 14 (1 coats) About 20 (20 degC ), about 30 (winter) A rat Rust paint Synthetic resin (acrylic) 1Can(1.6L) 1 - 35493193 42.51 SGD
In stock
About 30 (20 degC ), about 60 (winter) About 14 (1 coats) About 20 (20 degC ), about 30 (winter) Dark brown Rust paint Synthetic resin (acrylic) 1Can(1.6L) 1 - 35493236 42.51 SGD
Shipped after 2017-01-24
- - - - - - 1Can(1.6L) 1 - 35493202 42.51 SGD
Shipped after 2017-01-24
- - - - - - 1Can(0.7L) 1 - 35493123 21.83 SGD
In stock
About 30 (20 degC ), about 60 (winter) About 6 (1 coats) About 20 (20 degC ), about 30 (winter) Ivory Rust paint Synthetic resin (acrylic) 1Can(0.7L) 1 - 35493157 21.83 SGD
In stock
- - - - - - 1Can(1.6L) 1 - 35493227 42.51 SGD
In stock
- - - - - - 1Can(80mL) 1 - 68523393 7.61 SGD
Shipped after 2017-01-24
- - - - - - 1Can(80mL) 1 - 68523402 7.61 SGD
Shipped after 2017-01-24
- - - - - - 1Can(80mL) 1 - 68523411 7.61 SGD
Shipped after 2017-01-24
- - - - - - 1Can(80mL) 1 - 68523427 7.61 SGD
Shipped after 2017-01-24
- - - - - - 1Can(80mL) 1 - 68523436 7.61 SGD
Shipped after 2017-01-24
- - - - - - 1Can(80mL) 1 - 68523445 7.61 SGD
Shipped after 2017-01-24
About 30 (20 degC ), about 60 (winter) About 2 (1 coats) About 20 (20 degC ), about 30 (winter) Ivory Rust paint Synthetic resin (acrylic) 1Can(0.2L) 1 - 35493096 9.03 SGD
In stock
- - - - - - 1Can(0.7L) 1 - 35493141 29.34 SGD
In stock
- - - - - - 1Can(0.7L) 1 - 35493166 21.83 SGD
Shipped after 2017-01-24
- - - - - - 1Can(0.7L) 1 - 35493175 21.83 SGD
Shipped after 2017-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Primer at the time of painting
5
From Japan
On 2016-12-07 14:24:17
Since the aqueous clean-up of the device, such as a brush it was saved handy.
This review is about item#35493211.
Paint after the rust
2
From Japan
On 2016-08-26 20:48:48
Was the type with no luster after dry. Who was the notation without gloss it is good.
This review is about item#35493062.
Painted rusty part of the roof corrugated iron
4
From Japan
On 2015-09-11 11:23:04
Is handling was also good coating ease of a simple aqueous. Or rust conversion performance how the case for it been better knowing.
This review is about item#35493184.
Used as a rust to iron pipe.
4
From Japan
On 2013-08-01 10:45:05
It is good that easy because it is aqueous. Diluted not it was as it is painted with a brush noticeable brush marks, finish was good enough. It is recommended to place that does not care about the finish. It already has a little price may be cheaper, but ....
This review is about item#35493087.

Related Products