Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless low floor heavy duty 320TP freely vehicles (reinforced nylon car)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
120
Attachment Height H (mm)
46.5
Mounting Seat A x B (mm)
70x70
Mounting Dimensions XxY (mm)
52x52
Wheel Width (mm)
21
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 320TP-N32 35689595 18.99 SGD
In stock
ADD TO CART

Related Products