Buy more than* S$200* and get FREE SHIPPING

Screw-in type 420A freely car (iron plate wheel rubber car with resin bush)

Purpose
It is widely used in office equipment, furniture, indoor carrying cars and lightweight racks etc, in an environment requiring design and lightness.
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Turning Radius (mm) Wheel No. Hexagon Opposite Side(mm) Wheel Width (mm) Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Turning Radius (mm) Wheel No. Hexagon Opposite Side(mm) Wheel Width (mm) Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 68 430E-PR75 21 21 - 75 19x21 40 29 14   1pc 1 420A-1PR75 35691555 12.99 SGD
Shipped after 2018-06-01
85 58 430E-PR65 21 20 - 65 19x21 30 24 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-1PR65 46022715 10.99 SGD
Shipped after 2018-06-07
95 68 430E-PR75 14 21 - 75 12x14 40 29 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-5PR75 46023257 11.99 SGD
In stock
85 58 430E-PR65 14 20 - 65 12x14 30 24 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-5PR65 46023241 10.99 SGD
Shipped after 2018-06-06
85 58 430E-PR65 12 20 - 65 12x14 30 24 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-4PR65 46023101 11.99 SGD
Shipped after 2018-06-06
85 58 430E-PR65 14 20 - 65 12x14 30 24 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-2PR65 37969732 13.99 SGD
In stock
95 68 430E-PR75 19 21 M12x1.25 75 19x21 40 29 14   1pc 1 420A-3PR75 37969811 12.99 SGD
Shipped after 2018-06-01
95 68 430E-PR75 12 21 - 75 12x14 40 29 30xS14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-4PR75 37969951 13.99 SGD
Shipped after 2018-06-05
85 58 430E-PR65 19 20 M12x1.25 65 19x21 30 24 14 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-3PR65 37969802 13.99 SGD
Shipped after 2018-06-04
95 68 430E-PR75 14 21 - 75 12x14 40 29 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-2PR75 37969741 12.99 SGD
In stock
ADD TO CART

Related Products