Buy more than* S$200* and get FREE SHIPPING

Quiet (noise prevention) type Caster 420 BBR

Purpose
Ideal for equipment used in environments where office buildings, indoor warehouses, etc., dislikes noise.
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x60
Mounting Dimensions XxY (mm)
55x42
Wheel Width (mm)
27
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Wheel No. TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Wheel No. TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 50 85 434S-FR65 319-9002 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420BBR-FR65 35771872 13.99 SGD
Shipped after 2018-01-26
75 60 95 434S-FR75 320-0981 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420BBR-FR75 35691713 13.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products