Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

420 S FREE Vehicle (Phenol Integrated Wheel / B Bottom)

Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x58
Mounting Dimensions XxY (mm)
55x42
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Wheel Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 70 26 70 52 428S-PB50 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420S-PB50 35692447 15.99 SGD
Shipped after 2018-06-29
75 80 28 93 67 428S-PB75 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420S-PB75 35692456 22.99 SGD
Shipped after 2018-06-29
65 70 29 85 63 428S-PB65 27 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420S-PB65 37971875 21.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products