Buy more than* S$200* and get FREE SHIPPING

915 MK - Flexible car (nylon wheel, urethane, car B entry) With total lock

Washer Thickness (mm)
3
Shaft Diameter T(mm)
22
Allowable Load (daN)
100
Shaft Length L (mm)
50
Dimension V(mm)
114
Screw Holes for Mounting
M6x1
Dimensions a (mm)
18
Wheel Width (mm)
32
...see all>
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 32 134 114 434M-KUB100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 915MK-KUB100 07002817 60.99 SGD
Shipped after 2018-06-05
125 35 162 114 434M-KUB125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 915MK-KUB125 07002826 70.99 SGD
Shipped after 2018-06-05
150 44 191 120 434M-KUB150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 915MK-KUB150 07002835 94.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products