Buy more than* S$200* and get FREE SHIPPING

Screwed 420A universal wheel (PP wheel elastomer wheel-B input)

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Screw Dimensions T Wheel Diameter D (phi mm) Compatible Spanner Allowable Load (daN) Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Turning Radius (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 - 75 12x14 40 29 20 95 68 429E-LB75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-2LB75 35691634 14.99 SGD
Shipped after 2018-05-31
20 - 50 19x21 30 21 14 68 47 429E-LB50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-1LB50 37969635 12.99 SGD
Shipped after 2018-05-31
21 - 65 19x21 30 24 14 85 58 429E-LB65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-1LB65 37969644 13.99 SGD
Shipped after 2018-05-31
21 - 75 19x21 40 29 14 95 68 429E-LB75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-1LB75 37969653 14.99 SGD
Shipped after 2018-05-31
20 - 50 12x14 30 21 20 68 47 429E-LB50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-2LB50 37969696 12.99 SGD
Shipped after 2018-06-01
20 M12x1.25 50 19x21 30 21 14 68 47 429E-LB50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-3LB50 37969757 12.99 SGD
Shipped after 2018-05-31
21 M12x1.25 65 19x21 30 24 14 85 58 429E-LB65 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-3LB65 37969766 13.99 SGD
Shipped after 2018-05-31
21 M12x1.25 75 19x21 40 29 14 95 68 429E-LB75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-3LB75 37969775 14.99 SGD
Shipped after 2018-05-31
21 - 75 12x14 40 29 30xS14 95 68 429E-LB75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 420A-4LB75 37969915 15.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On the legs of the Luminous rack
4
From Japan
On 2017-01-26 02:47:44
From Yahoo! Shopping's personal site, I bought it using Yahoo! 's points and coupons. I use it on the flooring. I watched 50 kg including the mating material, but did not scratch the flooring materials, Is it the effect of the bearing, can you move lightly even at the old man of the house. Because of lightness, the blur (?) Of the car body accompanying the half turn of the wheel at the time of backward movement is somewhat difficult to control, Repeated back and forth movement in a short distance in a narrow space occasionally makes contact with the wall We expect higher durability / longer life than the rack manufacturer genuine Chinese wheels. In addition, the delivery date is a bit unstable, and the number of notation days is not helpful too much. I think that it was better to look around two weeks from order to receipt. Before ordering, it may be good to check the delivery date etc at that point. When separately buying the opponent material, it is impossible to match the arrival timing of both. Especially when the counterpart material is large or large amount, It may be necessary to consider temporary storage space and storage period for that.
This review is about item#35691634.

Related Products