Buy more than* S$200* and get FREE SHIPPING

Spiral Reducing T

5.00 (1)
Thickness t (mm)
0.6
Dimension H (mm)
30
Material
Zinc-coated steel plate
...see all>
Product Options
ADD TO CART
Dimensions D'(mm) Dimension l (mm) Dimension S (mm) Nominal Diameter Dimensions L (mm) Dimensions D' (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D'(mm) Dimension l (mm) Dimension S (mm) Nominal Diameter Dimensions L (mm) Dimensions D' (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi148 105 (Insertion length) 80 x 60 150x100 160 phi98 1PC 1 150x100 35595174 35.99 SGD
Shipped after 2018-04-23
phi198 130 (Insertion length) 80 x 80 200x150 210 phi148 1PC 1 200x150 35595183 54.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Unit-bus ceiling rear exhaust separation 150 * 100
5
From Japan
On 2017-03-22 16:02:57
It was a great help at the prompt till arrival with ordering. The product seems to be even a little thin metal. Since the ceiling of the unit bath is so heavy, it is heavier, so the lighter one is saved.
This review is about item#35595174.

Related Products