Buy more than* S$200* and get FREE SHIPPING

Car Security Set

1.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
480x310x70
Weight (kg)
3.7
Set Contents
Triangle stop display board, tire stopper (two), fluorescent safety vest, LED power light, tool set, work gloves, storage bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EM-300 35703263 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
When private car trouble
1
From Japan
On 2015-01-15 13:51:49
It seems that it was kept for a long time, and the rust was floating in the spanners. Also, the adhesive on both sides of the partition was not properly attached, it fell off. Pork skin gloves smell, they are not very useful. Enhanced vinyl gloves for agricultural work is better. In the wheel stop, it was not secured properly, and the sound that the metal rubs while running is ringing, so I gave up on the car.
This review is about item#35703263.

Related Products