Buy more than* S$200* and get FREE SHIPPING

Safety Belt

2015 Trusco Published Pages
3 0216
2014 TRUSCO Published Page
3-0396
Material (lanyards)
Aramid cored Tetoron belt
Lanyards (permissible length) (mm)
1700
Lanyards (strap width) (mm)
17
Hook
No.24AP-J
Buckle
Sliding / aluminum alloy
Belt Length (mm)
1200
Type
Torso belt type
Belt Width (mm)
50
Weight (g)
About 1120
Color
Black
TRUSCO Part Number
354-4851
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL504-BL 35699623 199.90 SGD
In stock
ADD TO CART

Related Products